Rigo Hand Woven Farmhouse Jute Area Rug 2ft 6in x 16ft

  • Mfr # TAJT03B-26016

  • Zoro # G613929528


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Length (In.)
192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAJT03B-26016
Zoro #
G613929528
UPC #
193981274789
Country of Origin
India

Dimensions

Size
2 ft 6 in x 16 ft
Length (In.)
192 in
Width (In.)
30 in
Thickness
0.35 in

Details

Color
Off White
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Weave Type
Flatweave
Type
Runner

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 100% Jute, made in India
  • The perfect combination of style and durability, our jute rugs bring home effortless sophisticationœœperfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional 0.35 thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Sprouting and shedding are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.