
Rigo Hand Woven Farmhouse Jute Area Rug 5ft
Mfr # TAJT03-R505
Zoro # G613928286
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAJT03-R505
Zoro #
G613928286
UPC #
193981274710
Country of Origin
India
Dimensions
Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.35 in
Details
Color
Natural
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Round
Weave Type
Flatweave
Description
The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% jute rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.
- Eco-Friendly, High Traffic, Pet-Friendly
- 100% Jute, made in India
- The perfect combination of style and durability, our jute rugs bring home effortless sophisticationœœperfect for your living room, dining room, kitchen, or hallway
- Sleek and functional 0.35 thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Sprouting and shedding are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.