Rikki Coastal Braided Jute Area Rug 10ft x 14ft

  • Mfr # TADR04B-10014

  • Zoro # G413925294


product price: $514.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Navy
Style
Casual
Pattern
Moroccan
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADR04B-10014
Zoro #
G413925294
UPC #
193981183142
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.35 in

Details

Color
Navy
Style
Casual
Pattern
Moroccan
Material
100% Jute
Shape
Rectangle
Weave Type
Power Loomed

Description

Create a calm and serene environment with this braided jute area rug. This floor covering will add a stylish touch to any room with its gorgeous tan and white bordered hues. Machine made in India of 100% jute, this eco friendly rug is the perfect addition to coastal, cottage, or farmhouse decor. Create the home youve always dreamed of with our easy to care for area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 100% Jute, made in India
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • With a .35" medium thickness, this rug will feel good with every step
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.