Shop NULOOM
See all product information
Create Account
Rikki Coastal Braided Jute Area Rug 6ft x 9ft
- Mfr # TADR04A-609
- Zoro # G013924321
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Style
Coastal/Nautical
Pattern
Bordered
Material
100% Jute
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TADR04A-609
- Zoro #
- G013924321
- UPC #
- 842736114268
- Country of Origin
- India
- Color
- Off White
- Style
- Coastal/Nautical
- Pattern
- Bordered
- Material
- 100% Jute
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 6 ft x 9 ft
- Length (In.)
- 108 in
- Width (In.)
- 72 in
- Thickness
- 0.35 in
Description
Create a calm and serene environment with this braided jute area rug. This floor covering will add a stylish touch to any room with its gorgeous tan and white bordered hues. Machine made in India of 100% jute, this eco friendly rug is the perfect addition to coastal, cottage, or farmhouse decor. Create the home youve always dreamed of with our easy to care for area rugs.
- Eco-Friendly, High Traffic, Pet-Friendly
- 100% Jute, made in India
- The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- With a .35" medium thickness, this rug will feel good with every step
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.