
Rikki Coastal Braided Jute Area Rug 6ft x 9ft
Mfr # TADR04A-O609
Zoro # G413925379
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Style
Coastal/Nautical
Pattern
Bordered
Material
100% Jute
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TADR04A-O609
Zoro #
G413925379
UPC #
193981183081
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.35 in
Details
Color
Off White
Style
Coastal/Nautical
Pattern
Bordered
Material
100% Jute
Shape
Oval
Weave Type
Power Loomed
Description
Create a calm and serene environment with this braided jute area rug. This floor covering will add a stylish touch to any room with its gorgeous tan and white bordered hues. Machine made in India of 100% jute, this eco friendly rug is the perfect addition to coastal, cottage, or farmhouse decor. Create the home youve always dreamed of with our easy to care for area rugs.
- Eco-Friendly, High Traffic, Pet-Friendly
- 100% Jute, made in India
- The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- With a .35" medium thickness, this rug will feel good with every step
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.