Zoro Homepage

Rio Transitional Farmhouse Area Rug 2ft x 6ft

  • Mfr # RZBD19A-206

  • Zoro # G413917862


product price: $71.99
/ea

Key Features

Color
Aqua
Style
Transitional
Pattern
Floral & Paisley
Material
100% Polypropylene
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD19A-206
Zoro #
G413917862
UPC #
842736182182
Country of Origin
Turkey

Dimensions

Size
2 ft x 6 ft
Length (In.)
72 in
Width (In.)
24 in
Thickness
0.35 in

Details

Color
Aqua
Style
Transitional
Pattern
Floral & Paisley
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

The subtly distressed motif of this transitional area rug blends classic style with functional comfort. This floor covering is perfect for any space in your home and pairs seamlessly with any style from modern to farmhouse. Machine made using durable polypropylene, this rug is built to last for years to come. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and is perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.