Zoro Homepage

Risette Geometric Shag Tassel Area Rug 8ft 10in x 12ft

  • Mfr # OZDN19E-9012

  • Zoro # G613925346


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Style
Casual
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZDN19E-9012
Zoro #
G613925346
UPC #
193981647477
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Length (In.)
144 in
Width (In.)
106 in
Thickness
1.40 in

Details

Color
Beige
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Find the warmth you need with these cozy rugs. Our soft, ultra plush floor pieces are just the thing to keep you warm on even the coldest days. Slip your toes into their luxuriously soft fabric and enjoy sinking into their unique textured weave. Perfect for a living area or bedroom these pieces are built to stand up to heavy foot traffic. With easy to clean upholstery materials, make your play space as chic as you are with our beautiful addition. No matter how much work you have to do around the house, these pieces will make it easier than ever before. Choose from your choice of size and enjoy our easy to clean, pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, or office
  • With a plush pile height of 1.18", this rug is incredibly soft and cozy underfoot with 3.94" tassels lining both ends
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.