
Robbi Modern Striped Area Rug 4ft 3in x 6ft
Mfr # LPBL17A-406
Zoro # G113916561
product price: $43.35
/eaKey Features
Color
Light Grey
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPBL17A-406
Zoro #
G113916561
UPC #
193981176663
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 6 ft
Length (In.)
72 in
Width (In.)
51 in
Thickness
0.35 in
Details
Color
Light Grey
Style
Transitional
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Made from indulgently soft fibers, this modern striped area rug feels delightful to the touch. This modern striped area rug has a beautiful motif and design that will impress your guests. Itfts a flawless blend of style and elegance, making it ideal for any space, any decor, or any style. With its sleek design that seamlessly blends with any style of decor, this area rug will be the perfect addition in your living room, under the dining room table, or in the bedroom. Enjoy your time spent at home with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
- Sleek and functional .28" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.