
Roberge Coastal Indoor/Outdoor Area Rug 6ft 7in
Mfr # BDSI09A-S606
Zoro # G613901340
product price:Â $81.79
/ea
Free Shipping & Returns
Key Features
Size
6 ft 7 in x 6 ft 7 in
Color
Navy
Style
Traditional
Pattern
Trellis
Material
100% Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSI09A-S606
Zoro #
G613901340
UPC #
193981280599
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Length (In.)
79 in
Width (In.)
79 in
Thickness
0.15 in
Details
Color
Navy
Style
Traditional
Pattern
Trellis
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This coastal style rug is the perfect addition to your home with its nautical color combination. Water and fade resistant this rug is built to last even outdoors.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Stylish and versatile, this coastal rug adds the perfect relaxing beachy feel to space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.