Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robin Multi Stripe Indoor/Outdoor Area Rug 2ft x 6ft

  • Mfr # OWDN29A-206

  • Zoro # G613916481


product price: $55.39
/ea

Key Features

Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Length (In.)
72 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWDN29A-206
Zoro #
G613916481
UPC #
193981188390
Country of Origin
Belgium

Dimensions

Size
2 ft x 6 ft
Length (In.)
72 in
Width (In.)
24 in
Thickness
0.10 in

Details

Color
Blue
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This striped area rug will be the finishing touch youve been looking! This floor covering can elevate your dining room or create a comforting environment on your patio. Made from durable synthetic fibers, this rug is built to last for years to come. Pair with nautical style for a coastal feel, or farmhouse pieces for a rustic vibe. Kick back and relax with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Belgium
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional .04" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.