
Rochell Hand Woven Chevron Area Rug 4ft x 6ft
Mfr # VIAG01B-406
Zoro # G113919692
product price: $46.85
/eaKey Features
Color
Indigo
Style
Moroccan
Pattern
Diamond
Material
60% Polyester, 40% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIAG01B-406
Zoro #
G113919692
UPC #
841388174958
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in
Details
Color
Indigo
Style
Moroccan
Pattern
Diamond
Material
60% Polyester, 40% Cotton
Shape
Rectangle
Description
Brighten your room with this distinctively vivid bohemian area rug. This colorful floor covering will pair seamlessly with any of your existing style from Moroccan to modern. Hand crafted from a blend of polyester and cotton in India, each piece carries with it a variation in color and pattern unique to the artisan who wove it. Because of the handmade nature of these rugs, no two will look exactly alike and will be unique to your home. Never settle for less than what you deserve with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly
- 60% Polyester, 40% Cotton, made in India
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional .2" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Handmade rugs should be maintained differently than machine-made rugs. We recommend vacuuming regularly (without a beater bar) and blotting mild stains with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.