Zoro Homepage

Romina Diamond Stripes Area Rug 4ft x 6ft

  • Mfr # ECRK09A-406

  • Zoro # G613908325


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Black
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECRK09A-406
Zoro #
G613908325
UPC #
193981276523
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Black
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This striped area rug will be the finishing touch youve been looking! This floor covering can elevate your dining room or create a comforting environment on your patio. Made from durable synthetic fibers, this rug is built to last for years to come. Pair with nautical style for a coastal feel, or farmhouse pieces for a rustic vibe. Kick back and relax with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.