
Romina Diamond Stripes Area Rug 9ft x 12ft
Mfr # ECRK09A-9012
Zoro # G413909317
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECRK09A-9012
Zoro #
G413909317
UPC #
193981276561
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.40 in
Details
Color
Black
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This striped area rug will be the finishing touch youve been looking! This floor covering can elevate your dining room or create a comforting environment on your patio. Made from durable synthetic fibers, this rug is built to last for years to come. Pair with nautical style for a coastal feel, or farmhouse pieces for a rustic vibe. Kick back and relax with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.