Zoro Homepage

Rorie Leopard Print Wool Area Rug 9ft x 12ft

  • Mfr # MTFR01C-9012

  • Zoro # G313917788


product price: $380.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFR01C-9012
Zoro #
G313917788
UPC #
193981076178
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.50 in

Details

Color
Peach
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Shape
Rectangle

Description

Talk a walk on the wild side with this leopard print area rug. It will make a beautiful and fun addition to existing contemporary decor. Handmade from wool in India, this rug adds the perfect amount of style, durability, and comfort to any room.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Shedding is common in wool rugs, in addition to regular surface vacuuming clean the floor underneath the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.