Zoro Homepage

Rosanne Transitional Striped Area Rug 8ft x 10ft

  • Mfr # RZBD94A-8010

  • Zoro # G613926275


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Style
Transitional
Pattern
Chevron
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD94A-8010
Zoro #
G613926275
UPC #
842736149284
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.40 in

Details

Color
Blue
Style
Transitional
Pattern
Chevron
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

With a herringbone style design, this transitional striped area rug will be the finishing touch youve been looking for. Made of soft durable fibers, this rug will hold up in high traffic areas of your home while remaining soft underfoot. With subtle color hues, this floor covering will pair seamlessly with any of your current style from modern to bohemian. Enjoy every space in your home with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such asyour bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.