Shop NULOOM
See all product information
Create Account
Rose Stripe Cotton Flatweave Tassel Area Rug 5ft x 8ft
- Mfr # AGAN01B-508
- Zoro # G013911291
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 8 ft
Color
Light Grey
Style
Farmhouse
Pattern
Floral
Material
75% Cotton, 25% Wool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGAN01B-508
- Zoro #
- G013911291
- UPC #
- 193981466566
- Country of Origin
- India
- Color
- Light Grey
- Style
- Farmhouse
- Pattern
- Floral
- Material
- 75% Cotton, 25% Wool
- Shape
- Rectangle
- Weave Type
- Flatweave
Dimensions
- Size
- 5 ft x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 60 in
- Thickness
- 0.25 in
Description
This casual striped rug with tassels is handmade from cotton and wool. It is sleek, simple, and refreshingly lightweight. Choose from either colorway for a more nautical or neutral look and feel.
- Handmade, High Traffic, Pet-Friendly
- 75% Cotton, 25% Wool, made in India
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.