Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosia Traditional Persian Tasseled Area Rug 10ft x 14ft

  • Mfr # SVWT08A-10014

  • Zoro # G013920637


product price: $896.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Khaki
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
60% Cotton, 25% Viscose, 15% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVWT08A-10014
Zoro #
G013920637
UPC #
193981362684
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.40 in

Details

Color
Khaki
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
60% Cotton, 25% Viscose, 15% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Give your home a wow factor with this traditional Persian area rug. Handwoven with tassels lining the ends, this rug will make an elegant statement in any room itfts placed in. This floor covering is constructed of durable fibers to ensure that this rug will last as your family grows. Create the home that you have always wanted with our pet friendly and easy to clean area rugs.


  • Handmade
  • The perfect combination of style and durability, our cotton blend rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional .16" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner. Dry cleaning recommended for major stains
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.