
Rosia Traditional Persian Tasseled Area Rug 9ft x 12ft
Mfr # SVWT08A-9012
Zoro # G513921509
product price: $726.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
60% Cotton, 25% Viscose, 15% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVWT08A-9012
Zoro #
G513921509
UPC #
193981362707
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.40 in
Details
Color
Khaki
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
60% Cotton, 25% Viscose, 15% Wool
Shape
Rectangle
Weave Type
Hand Loomed
Description
Give your home a wow factor with this traditional Persian area rug. Handwoven with tassels lining the ends, this rug will make an elegant statement in any room itfts placed in. This floor covering is constructed of durable fibers to ensure that this rug will last as your family grows. Create the home that you have always wanted with our pet friendly and easy to clean area rugs.
- Handmade
- The perfect combination of style and durability, our cotton blend rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
- Sleek and functional .16" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner. Dry cleaning recommended for major stains
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.