Zoro Homepage

Rowyn Geometric Machine Washable Area Rug 5ft x 8ft

  • Mfr # MEGR06A-508

  • Zoro # G713923334


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Cream
Style
Modern
Pattern
Geometric
Material
100% PET Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR06A-508
Zoro #
G713923334
UPC #
193981155248
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.55 in

Details

Color
Cream
Style
Modern
Pattern
Geometric
Material
100% PET Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Transform your living space with the sleek and contemporary modern geometric area rug, designed for easy maintenance with its machine washable feature. Perfect for the bedroom, living room, dining room, hallway, and kitchen, this rug seamlessly combines style and functionality. Crafted from 100% PET Polyester, it boasts high durability, and stain resistance for long lasting use. With a focus on being kid friendly and pet friendly, this rug is ideal for busy households seeking both practicality and modern design. Embrace the versatility and sustainability of this modern geometric rug, elevating your decor with a blend of aesthetic appeal and convenience.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • This rug, boasting high durability and being both kid and pet-friendly, is also stain-resistant, making it suitable for the bedroom, living room, dining room, hallway, and kitchen, offering versatility and practicality throughout the home.
  • This 0.25-inch pile height rug is both sleek and comfortable, fitting seamlessly into any room. Its versatility allows it to be placed throughout the home, providing softness underfoot while remaining durable for households with pets or children.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.