
Roxy Textured Diamond Tassel Area Rug 3ft x 5ft
Mfr # KKLR10A-305
Zoro # G213915662
product price: $40.59
/eaKey Features
Color
Grey
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKLR10A-305
Zoro #
G213915662
UPC #
193981659968
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.75 in
Details
Color
Grey
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
This dynamically textured pattern with highs and lows will add a touch of contemporary flair to your space. Machine made in Turkey of silky soft polyester, each piece offers a neutral color palette that will fit seamlessly in virtually any decor scheme.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
- Fresh and of the moment, contemporary rugs add the right amount of chic to your space
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.