Zoro Homepage

Roxy Textured Diamond Tassel Area Rug 6ft 7in x 9ft

  • Mfr # KKLR10A-6709

  • Zoro # G213915761


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKLR10A-6709
Zoro #
G213915761
UPC #
193981091140
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.75 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This dynamically textured pattern with highs and lows will add a touch of contemporary flair to your space. Machine made in Turkey of silky soft polyester, each piece offers a neutral color palette that will fit seamlessly in virtually any decor scheme.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.