Rozalia Jewel Jute Area Rug 5ft x 8ft

  • Mfr # TAFB01A-508

  • Zoro # G313926285


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Blue
Style
Coastal/Nautical
Pattern
Abstract
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAFB01A-508
Zoro #
G313926285
UPC #
193981361915
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Blue
Style
Coastal/Nautical
Pattern
Abstract
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

Therefts no wrong way to decorate with a nuLOOM rug. Whether youftre going for a beachy, nautical look or adding a touch of whimsy, our rugs have you covered. With such an extensive collection, therefts bound to be something that fits your style. This warm selection adds an unbeatable undertone while keeping in mind durable fabrication. Itfts time to kick those feet up with our easy to clean area rugs. Donftt miss out shop today!


  • Eco-Friendly, High Traffic, Pet-Friendly
  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • Sleek and functional 0.30 thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.