Rumi High-Low Chevron Kids Tassel Area Rug 2ft 8in x 8ft

  • Mfr # OZOT04A-2808

  • Zoro # G013922433


product price: $65.99
/ea

Key Features

Color
Ivory
Pattern
Geometric
Material
100% Polypropylene
Length (In.)
96 in
Thickness
1.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZOT04A-2808
Zoro #
G013922433
UPC #
193981475872
Country of Origin
Turkey

Dimensions

Length (In.)
96 in
Width (In.)
32 in
Thickness
1.40 in

Details

Color
Ivory
Pattern
Geometric
Material
100% Polypropylene
Style
Kids
Weave Type
Power Loomed
Type
Runner

Description

Both children and adults alike are bound to fall in love with this beautiful cozy textured area rug. Not lacking a single detail this rug features a fun creative pattern, bright pops of color, and braided tassels. It will make the perfect addition to a playroom, nursery, or bedroom. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind. Sit back and relax with your loved ones with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • From toddlers to teens, this is the perfect cozy rug for your bedroom, living room, nursery, or playroom
  • A soft 1.18" pile height that feels extremely soft underfoot and 3.94" braided tassels lining each end
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.