Zoro Homepage

Ryanna Mid-Century Modern Abstract Area Rug 5ft x 8ft

  • Mfr # GCEL10A-508

  • Zoro # G113904834


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Style
Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCEL10A-508
Zoro #
G113904834
UPC #
193981159208
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Multicolor
Style
Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing our mid century modern abstract area rug, boasting a sleek design that perfectly complements any modern interior. Crafted with a contemporary abstract pattern, this rug adds a touch of artistic flair to your living spaces. Made from 100% polyester and machine made, it offers durable qualities, ensuring longevity and sustainability. Ideal for various rooms, including the bedroom, living room, dining room, hallway, and kitchen, its soft and durable texture provides comfort and style wherever itfts placed. Elevate your home decor with this versatile rug that seamlessly combines mid century modern style with functionality.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • Designed to withstand heavy use for both children and pets, this highly durable rug is a versatile addition to any room in your home, from the bedroom and living room to the dining room, hallway, and kitchen.
  • With a pile height of 0.24 inches, this rug offers a sleek and low-profile option, perfect for adding a subtle touch of comfort to any room. Its minimal thickness provides a smooth and seamless appearance, making it suitable for a variety of spaces in the home.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.