Rylie Buffalo Plaid Flatweave Area Rug 10ft x 14ft

  • Mfr # SVGH01A-10014

  • Zoro # G113924344


product price: $489.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Black
Style
Bohemian
Pattern
Southwestern
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVGH01A-10014
Zoro #
G113924344
UPC #
193981380985
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.10 in

Details

Color
Black
Style
Bohemian
Pattern
Southwestern
Material
100% Cotton
Shape
Rectangle
Weave Type
Flatweave

Description

Who doesnt love a touch of buffalo plaid? This timeless pattern will stand out with its contrasting black and white checkered design and will pair perfectly with any farmhouse or rustic descor. This 100% cotton flatweave rug is the perfect lightweight floor covering that is perfect for any space in your home. Kick back and relax with our easy to care for and pet friendly area rugs.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • 100% Cotton, made in India
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Sleek and functional .10" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.