Zoro Homepage

Sabby Hand Woven Leather Flatweave Area Rug 9ft x 12ft

  • Mfr # SEKO01A-9012

  • Zoro # G713913298


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Color
Grey
Style
Transitional
Pattern
Floral
Material
83% Leather, 17% Hemp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKO01A-9012
Zoro #
G713913298
UPC #
193981467990
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.25 in

Details

Color
Grey
Style
Transitional
Pattern
Floral
Material
83% Leather, 17% Hemp
Shape
Rectangle

Description

Simple yet unique and stylish this handwoven leather and hemp rug makes a great addition to any space. This rug gives off a natural yet warm feel and is soft underfoot. Available in different colorways choose the one that best suits your aesthetic.


  • Handmade, High Traffic, Pet-Friendly
  • 83% Leather, 17% Hemp, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • The perfect combination of style and durability, this leather and hemp rug brings home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • This hand woven design is the perfect addition to cottage, coastal, or farmhouse décor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.