Sabina Diamond Trellis Indoor/Outdoor Area Rug 2ft x 8ft

  • Mfr # GBCB52A-208

  • Zoro # G013899421


product price:  $63.15
/ea

Key Features

Size
2 ft x 8 ft
Color
Brown
Style
Contemporary
Pattern
Trellis
Material
90% Polypropylene, 10% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBCB52A-208
Zoro #
G013899421
UPC #
193981079933
Country of Origin
India

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.40 in

Details

Color
Brown
Style
Contemporary
Pattern
Trellis
Material
90% Polypropylene, 10% Polyester
Weave Type
Power Loomed
Type
Runner

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This beautiful diamond pattern is sure to make a statement and add the perfect touch to any space inside or outside your home.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • 90% Polypropylene, 10% Polyester, made in India
  • Whoever said beautiful floor accents are only for inside the home hasn't yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.