
Sabina Diamond Trellis Indoor/Outdoor Area Rug 5ft x 8ft
Mfr # GBCB52A-508
Zoro # G713899769
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Style
Contemporary
Pattern
Trellis
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBCB52A-508
Zoro #
G713899769
UPC #
193981079957
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in
Details
Color
Brown
Style
Contemporary
Pattern
Trellis
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This beautiful diamond pattern is sure to make a statement and add the perfect touch to any space inside or outside your home.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
- 90% Polypropylene, 10% Polyester, made in India
- Whoever said beautiful floor accents are only for inside the home hasn't yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.