Zoro Homepage

Saffron Traditional Medallion Area Rug 2ft 8in x 8ft

  • Mfr # MLGS03A-2808

  • Zoro # G413929421


product price: $82.05
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Navy
Style
Vintage
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLGS03A-2808
Zoro #
G413929421
UPC #
193981062072
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.25 in

Details

Color
Navy
Style
Vintage
Pattern
Medallion
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Elevate your environment with our remarkable high traffic area rug, seamlessly blending durability with luxurious comfort. Ideal for bustling spaces, this rug marries style and functionality flawlessly. Pamper your feet in sheer bliss while enjoying the perfect fusion of fashion and utility.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional .25" thickness allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.