Zoro Homepage

Saoirse Distressed Trellis Area Rug 2ft 8in x 8ft

  • Mfr # MECS03A-2808

  • Zoro # G013921443


product price: $51.89
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Blue
Style
Modern/Contemporary
Pattern
Abstract
Material
80% Polyester, 20% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECS03A-2808
Zoro #
G013921443
UPC #
193981659302
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.45 in

Details

Color
Blue
Style
Modern/Contemporary
Pattern
Abstract
Material
80% Polyester, 20% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

The intentional distressing of this rug combines a vintage feel with an abstract contemporary pattern. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.39pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.