Zoro Homepage

Sarahi Modern Abstract Area Rug 5ft x 8ft

  • Mfr # GCEL13A-508

  • Zoro # G813905612


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Style
Transitional
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCEL13A-508
Zoro #
G813905612
UPC #
193981159154
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Light Brown
Style
Transitional
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Immerse your living space in contemporary elegance with the modern abstract area rug, crafted from 100% Polyester for durability and style. Perfect for the bedroom, living room, dining room, hallway, and kitchen, this rug adds a modern touch to any room. With its high durability, this rug is designed to withstand the demands of daily use in busy households. Additionally, its kid friendly and pet friendly features make it a practical choice for homes with children and pets. Elevate your decor with this versatile and durable modern abstract rug, blending functionality with a sleek and stylish design for a harmonious living space.


  • Eco-Friendly, High Traffic, Pet-Friendly, Performance
  • 100% Polyester, made in Turkey
  • Versatile area rug suitable for Bedroom, Living Room, Dining Room, Hallway, and Kitchen, providing both style and functionality to every corner of your home.
  • A sleek pile height of 0.24 inches, this rug offers luxurious comfort underfoot, adding a touch of coziness to any room in your home.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.