Sausha Traditional Medallion Indoor/Outdoor Area Rug 4ft x 6ft

  • Mfr # HJFV19A-406

  • Zoro # G113906760


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Traditional
Pattern
Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJFV19A-406
Zoro #
G113906760
UPC #
193981061280
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Grey
Style
Traditional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Hand Loomed

Description

Opt for our hand braided indoor/outdoor rug crafted from resilient materials a stunning and versatile floor covering. Itfts an ideal selection, whether you require a rug for entertaining or yearn for a tranquil oasis underfoot. Explore a diverse range of colors and sizes, ensuring a perfect fit for your needs. Whether placed indoors or outdoors, these rugs promise to whisk you away to a rejuvenating retreat of your choice.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional with a .25" thickness allows for convenient placement in entryways and underneath furniture
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.