Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savannah Moroccan Tasseled Wool Area Rug 6ft x 9ft

  • Mfr # SPMO01A-609

  • Zoro # G613923533


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Style
Global Inspired
Pattern
Tribal
Material
100% Wool
Shape
Rectangle
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMO01A-609
Zoro #
G613923533
UPC #
842736148867
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.35 in

Details

Color
Black
Style
Global Inspired
Pattern
Tribal
Material
100% Wool
Shape
Rectangle

Description

Its standout combination of luxuriously soft wool and shaggy textured piles make this rug stunning and one of a kind. To add to the beauty of this rug, its finished with braided tassels at each end. Versatile enough to go with any decor style from globally inspired to modern. Built to last this rug will withstand regular foot traffic and is easy to care for.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Handwoven with a .35" thickness, each piece is unique and made with care
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (avoiding tassels), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.