Sawyer Vintage Transitional Area Rug 2ft 6in x 6ft

  • Mfr # KKDL01A-2606

  • Zoro # G713897970


product price: $61.19
/ea

Key Features

Size
2 ft 6 in x 6 ft
Color
Multicolor
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKDL01A-2606
Zoro #
G713897970
UPC #
193981089482
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.30 in

Details

Color
Multicolor
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Indulge in the regal charm of this vintage transitional area rug. Channeling the flair of yesteryear with a stonewashed finish and short fringe, each piece has the look of a rare vintage find. Machine made in Turkey of soft polypropylene that will hold up in high traffic areas of your home. Create the home of your dreams with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly (avoiding fringes) and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.