Zoro Homepage

Scarlette Abstract Diamond Shag Area Rug 6ft

  • Mfr # GCDX09A-R606

  • Zoro # G213904550


product price: $65.59
/ea

Key Features

Color
Off White
Style
Modern/Contemporary
Pattern
Diamond
Material
100% Polypropylene
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCDX09A-R606
Zoro #
G213904550
UPC #
193981084968
Country of Origin
Turkey

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
1.20 in

Details

Color
Off White
Style
Modern/Contemporary
Pattern
Diamond
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Modern, edgy style combined with traditional Moroccan accents make this diamond shag area rug shine. This floor covering pairs perfectly with any style from modern to bohemian. Boasting a cozy shag pile, this rug is perfect for your bedroom, living room, or nursery. Create the home youve been dreaming of with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • With a plush 1.1" pile height that will feel incredibly soft underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.