Scarlette Abstract Diamond Shag Area Rug 7ft 10in x 10ft
- Mfr # GCDX09A-710010
- Zoro # G413904596
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Style
Modern/Contemporary
Pattern
Diamond
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCDX09A-710010
- Zoro #
- G413904596
- UPC #
- 193981084944
- Country of Origin
- Türkiye
- Color
- Off White
- Style
- Modern/Contemporary
- Pattern
- Diamond
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 7 ft 10 in x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 94 in
- Thickness
- 1.20 in
Description
Modern, edgy style combined with traditional Moroccan accents make this diamond shag area rug shine. This floor covering pairs perfectly with any style from modern to bohemian. Boasting a cozy shag pile, this rug is perfect for your bedroom, living room, or nursery. Create the home youve been dreaming of with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
- With a plush 1.1" pile height that will feel incredibly soft underfoot
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.