Zoro Homepage

Seraphina Mottled Stipe Cotton Tassel Area Rug 3ft x 5ft

  • Mfr # NERG02A-305

  • Zoro # G913930392


product price: $41.55
/ea

Key Features

Style
Coastal/Nautical
Pattern
Striped
Material
100% Cotton
Shape
Rectangle
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG02A-305
Zoro #
G913930392
UPC #
193981467266
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.25 in

Details

Color
Grey
Style
Coastal/Nautical
Pattern
Striped
Material
100% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Every detail of this rug shines, from the stripe pattern to the mottled pops of color. This rug can easily be placed with any existing decor. Crafted from 100% cotton, this rug is sleek and lightweight.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Handmade rugs should be treated more carefully than machine-made rugs. We recommend vacuuming or shaking the rug out to remove dirt or debris and spot treating stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.