Zoro Homepage

Serna Moroccan Indoor/Outdoor Area Rug 7ft 6in

  • Mfr # OWDN23A-S76076

  • Zoro # G613931279


product price: $68.35
/ea

Key Features

Size
7 ft 6 in x 7 ft 6 in
Color
Ivory
Style
Casual
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWDN23A-S76076
Zoro #
G613931279
UPC #
842736137373
Country of Origin
Belgium

Dimensions

Size
7 ft 6 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
90 in
Thickness
0.10 in

Details

Color
Ivory
Style
Casual
Pattern
Moroccan
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed

Description

Elevate your space with this gorgeous Moroccan indoor/outdoor area rug. This floor covering is perfect for your patio or dining room with southwestern to modern style. Machine made with 100% polypropylene, this rug is built to last in high traffic areas or outdoor conditions. Dont wait to create the home of your dreams with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Belgium
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional .08" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.