Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sevyn Abstract Reversible Area Rug 4ft x 6ft

  • Mfr # ATGW15A-406

  • Zoro # G913903808


product price: $67.79
/ea

Key Features

Color
Green
Style
Modern/Contemporary
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATGW15A-406
Zoro #
G913903808
UPC #
193981063444
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Green
Style
Modern/Contemporary
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

Presenting abstract reversible area rug features a contemporary modern design with an eye catching abstract pattern, adding a stylish flair to any room it graces. Designed to be reversible and washable, this rug offers versatility and easy maintenance for busy households. Crafted from a blend of 51% polyester, 28% cotton, 13% acrylic, and 8% viscose, this machine made rug combines softness and durability for long lasting comfort. Its soft and smooth texture makes it ideal for families with children and pets, while its stain resistant properties ensure effortless upkeep. Suitable for various spaces including the bedroom, living room, dining room, hallway, and even the nursery or kidsft room, this rug seamlessly blends fashion and function to enhance your home decor.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • 51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose, made in Turkey
  • Perfect for use in the bedroom, living room, dining room, hallway, and even the nursery or kids' room, it's a versatile choice for any space in your home.
  • With a sleek pile height of 0.1 inches, this rug epitomizes understated elegance and practicality. Its low profile offers a smooth and refined surface that effortlessly integrates into any space, making it ideal for high-traffic areas.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.