Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaina Tribal Area Rug 5ft x 7ft 5in

  • Mfr # RZBD71A-5075

  • Zoro # G613924523


product price: $74.75
/ea

Key Features

Color
Grey
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD71A-5075
Zoro #
G613924523
UPC #
842736102883
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 5 in
Length (In.)
89 in
Width (In.)
60 in
Thickness
0.35 in

Details

Color
Grey
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Tribal design meets modern sophistication in the Henna Tribal Bands rug. Its softly distressed look is a beautifully functional complement to contemporary and bohemian styles, while the durable construction makes caring for this rug a breeze.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.