Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shandra Abstract Sky Area Rug 3ft x 5ft

  • Mfr # LPBL20A-305

  • Zoro # G613917686


product price: $61.19
/ea

Key Features

Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPBL20A-305
Zoro #
G613917686
UPC #
193981647378
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.35 in

Details

Color
Blush
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Therefts no wrong way to decorate with this abstract modern area rug. Whether youftre going for a clean, modern look or adding a touch of whimsy, our rugs have you covered. With such an extensive collection, therefts bound to be something that fits your style. It adds an unbeatable undertone while keeping in mind durable fabrication. Itfts time to kick those feet up with our pet friendly and easy to clean area rugs. Donftt miss out shop today!


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
  • Sleek and functional .28" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.