Shania Medallion Shaggy Area Rug 2ft 8in x 8ft

  • Mfr # OZXL12A-2808

  • Zoro # G113921442


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Multicolor
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZXL12A-2808
Zoro #
G113921442
UPC #
193981266913
Country of Origin
Türkiye

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
2.15 in

Details

Color
Multicolor
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Striking playful colors and texture fill the trellis patterns artfully reaching across this mid century bohemian style shag floor covering. Power loomed using traffic friendly synthetic yarns.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This plush cozy shag pile is perfect for your bedroom, living room or hallway
  • Brimming with artistic charm, bohemian rugs help you unleash your creativity
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.