
Shania Medallion Shaggy Area Rug 6ft 7in x 9ft
Mfr # OZXL12A-6709
Zoro # G313921280
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OZXL12A-6709
Zoro #
G313921280
UPC #
842736137007
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
2.15 in
Details
Color
Multicolor
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Striking playful colors and texture fill the trellis patterns artfully reaching across this mid century bohemian style shag floor covering. Power loomed using traffic friendly synthetic yarns.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
- This plush cozy shag pile is perfect for your bedroom, living room or hallway
- Brimming with artistic charm, bohemian rugs help you unleash your creativity
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.