
Shannon Machine Washable Geometric Tribal Area Rug 4ft x 6ft
Mfr # KKON05A-406
Zoro # G213926491
product price: $47.89
/eaKey Features
Size
4 ft x 6 ft
Style
Transitional
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KKON05A-406
Zoro #
G213926491
UPC #
193981753581
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in
Details
Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
At nuLOOM we strive to make great design affordable, and our new Washable Rugs Collection does just that. These beautiful, machine washable printed rugs come in just one piece, featuring attractive printed designs in an incredibly soft and sleek pile. Made from sustainably sourced premium recycled synthetic fibers, they are the perfect high quality, low maintenance, eco friendly addition to your home.
- High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
- This rug features a sleek look, with a flat pile. This allows for convenient placement in entryways, near doorways, and underneath furniture
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Spill and stain resistant, this rug is kid and pet friendly and perfect for high traffic areas of your home
- To clean, machine wash with cold water (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed. Please note 9x12 size will not fit in a standard machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.