Sharyn Traditional Vintage Cotton Area Rug 4ft x 6ft

  • Mfr # RZGL04A-406

  • Zoro # G213931624


product price: $46.85
/ea

Key Features

Size
4 ft x 6 ft
Color
Rust
Style
Novelty
Pattern
Graphic
Material
80% Cotton, 20% Chenille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZGL04A-406
Zoro #
G213931624
UPC #
193981366064
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Rust
Style
Novelty
Pattern
Graphic
Material
80% Cotton, 20% Chenille
Shape
Rectangle
Weave Type
Power Loomed

Description

The perfect blend of style and comfort. Our rugs will make your house a home. Whether youftre looking for a soft and cozy feel or a more modern aesthetic, we have the perfect rug for you. Not only are our rugs designed to make your house look good, theyftre also designed to be durable enough to withstand high traffic areas. Shop our easy to clean area rugs today to find the perfect design for your home.


  • OEKO-TEX Certified
  • 80% Cotton, 20% Chenille, made in Turkey
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • This traditional rug has a .25" thickness that allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.