
Shea Vintage Area Rug 3ft x 5ft
Mfr # RZSP21B-305
Zoro # G413923443
product price: $48.45
/eaKey Features
Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZSP21B-305
Zoro #
G413923443
UPC #
193981373932
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.50 in
Details
Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
At nuLOOM, we believe that floor coverings and art should not be mutually exclusive. Founded with a desire to break the rules of what is expected from an area rug, nuLOOM was created to fill the void between brilliant design and affordability.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.41 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Blending centuries old motifs with modern elements, vintage inspired rugs are an easy way to incorporate the look of heirloom pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.