Zoro Homepage

Sherill Abstract Transitional Area Rug 3ft x 5ft

  • Mfr # BDSM01A-305

  • Zoro # G613902835


product price: $55.39
/ea

Key Features

Size
3 ft x 5 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSM01A-305
Zoro #
G613902835
UPC #
841388184711
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.40 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a calming feel to your space with this comfortable and casual abstract area rug. Machine made in Turkey of soft synthetic materials this rug is built to last in high traffic areas of your home. With its neutral tones and casual wavy pattern, this floor covering will beautifully compliment modern, contemporary, or transitional style. Kick back and relax with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31 pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.