Zoro Homepage

Sherri Abstract Machine Washable Area Rug 2ft 8in x 8ft

  • Mfr # KKON14A-2808

  • Zoro # G713928285


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Blue
Style
Transitional
Pattern
Abstract
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKON14A-2808
Zoro #
G713928285
UPC #
193981648597
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.30 in

Details

Color
Blue
Style
Transitional
Pattern
Abstract
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Create the home youftve been dreaming of with our traditional vintage machine washable area rug! Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Kick back and relax with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Made from durable premium sourced recycled fibers, this rug will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or entry way
  • Sleek and functional .18" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed.
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.