
Sherri Abstract Machine Washable Area Rug 3ft x 5ft
Mfr # KKON14A-305
Zoro # G613928347
product price: $61.19
/eaKey Features
Color
Blue
Style
Transitional
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKON14A-305
Zoro #
G613928347
UPC #
193981648573
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.30 in
Details
Color
Blue
Style
Transitional
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Create the home youftve been dreaming of with our traditional vintage machine washable area rug! Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Kick back and relax with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
- Made from durable premium sourced recycled fibers, this rug will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or entry way
- Sleek and functional .18" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed.
- Spill- and stain-resistant, this rug is perfect for those with kids and pets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.