Zoro Homepage

Shirley Snake Print Area Rug 4ft x 6ft

  • Mfr # LPSL01A-406

  • Zoro # G513932642


product price: $60.09
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPSL01A-406
Zoro #
G513932642
UPC #
193981173419
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.35 in

Details

Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Composed of luxuriously soft fibers, this snake print area rug feels like a delight to the touch. This rug offers an attractive motif and design that impresses anyone who sees it. Combine style and elegance perfect for any transitional space.With its sophisticated design that blends with any decor, this area rug will find a place of honor in your living room, under the dining room table, or in the bedroom. Make the most of your time at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 50% Polyester, 50% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
  • Sleek and functional .3" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.